Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 2", Fkm, Threaded
Mfr # ARV200VT-CP
Zoro # G0757193
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV200VT-CP
- Zoro # G0757193
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 2" |
Details
Item | Air Release Valve,CPVC,2",Fkm,Threaded |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,CPVC,2 In.,Fkm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprayer Outlets, Metal, Chrome (K-1101643)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow (PVC 02300 0600)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- SLOAN Sensor Replacement Kit (EL1500-LL)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 1/2, CI (48A)
- Plast-O-Matic Air Release Valves