Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 1/2", Fkm, Socket
Mfr # ARV050VS-CP
Zoro # G0422429
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # ARV050VS-CP
- Zoro # G0422429
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve,CPVC,1/2",Fkm,Socket |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,CPVC,1/2 In.,Fkm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ISPRING Whole House Water Filter System (WGB32BM)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- VAL-MATIC Air Vac Valve, FNPT, 1/2 x 1/2, CI (100ST)
- VAL-MATIC Air Vac Valve, FNPT, 2 x 1/2, CI (48A)
- Plast-O-Matic Air Release Valves