Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 1", Fkm, Threaded
Mfr # ARV100VT-CP
Zoro # G0422368
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Body Material FKM
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV100VT-CP
- Zoro # G0422368
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1" |
Details
Item | Air Release Valve,CPVC,1",Fkm,Threaded |
Body Material | FKM |
Connection Type | NPT |
Description
Air Release Valve,CPVC,1 In.,Fkm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 16mm x 1/2" Male BSPT (R) (PC16-04)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA20)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- CAMOZZI Valve (454-900)
- Plast-O-Matic Air Release Valves