Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 1", Epdm, Socket
Mfr # ARV100EPS-CP
Zoro # G0422383
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV100EPS-CP
- Zoro # G0422383
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1" |
Details
Item | Air Release Valve,CPVC,1",Epdm,Socket |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,CPVC,1 In.,Epdm,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Pipe Repair Kit, 2"W x 5'L, White (38260)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-8)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, CPVC, 1", Fkm, Threaded (ARV100VT-CP)
- B & K AIR VALVE 1/4"" SNIFTR LF (BAV1/4BLKLF)
- Plast-O-Matic Valves