Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 1-1/2", Epdm, Sockt
Mfr # ARV150EPS-CP
Zoro # G0757150
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material EPDM Rubber
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ARV150EPS-CP
- Zoro # G0757150
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve,CPVC,1-1/2",Epdm,Sockt |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,CPVC,1-1/2 In.,Epdm,Sockt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- KOHLER Flapper Kit, Replacement (GP89825)
- KOHLER Valve Kit (GP1281300)
- DIXON 3 in B5107 BLACK EPDM REPAIR KIT SEE (B5107-RKE300)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Socket (ARV100EPS-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- Plast-O-Matic Air Release Valves