Shop All Ball Valves
Plast-O-Matic
Air Actuated Valve, CPVC, 3/4", Fkm, Socket
Mfr # ABVA075VS-CP
Zoro # G0758191
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style 2-Way
- Handle Type Actuator
- Standard NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVA075VS-CP
- Zoro # G0758191
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Handle Type | Actuator |
Standard | NEMA 4X |
Connection Type | socket |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Item | Air Actuated Valve,CPVC,3/4",Fkm,Socket |
Description
Air Actuated Valve,CPVC,3/4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- Plast-O-Matic Ball Valves