Shop All Ball Valves
Plast-O-Matic
Air Actuated Valve, CPVC, 1/2", Fkm, Socket
Mfr # ABVA050VS-CP
Zoro # G0758121
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style 2-Way
- Connection Type socket
- Handle Type Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVA050VS-CP
- Zoro # G0758121
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Connection Type | socket |
Item | Air Actuated Valve,CPVC,1/2",Fkm,Socket |
Handle Type | Actuator |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Max. Pressure | 80 psi |
Standard | NEMA 4X |
Description
Air Actuated Valve,CPVC,1/2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- PLUMB PAK Dishwasher/Disposal W/Clamps (PP25575)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN2FCABCP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- Plast-O-Matic Ball Valves