Shop All Ball Valves
Plast-O-Matic
Air Actuated Ball Valve, PVC, 2", Ep, Npt
Mfr # ABRA200EPT-PV
Zoro # G0757710
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Valve Structure Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRA200EPT-PV
- Zoro # G0757710
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Item | Air Actuated Ball Valve,PVC,2",Ep,Npt |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Max. Pressure | 50 psi |
Connection Type | Threaded |
Seat Material | PTFE |
Handle Type | Actuator |
Description
Air Actuated Ball Valve,PVC,2 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- ZURN -XL CENTERSET FAUCET W/ 5-3/8" GOOSENECK & LEVER HANDLES (Z812B1-XL-15F)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- Plast-O-Matic Ball Valves