Shop All Ball Valves
Plast-O-Matic
Air Actuatd Ball Valve, PVC, 1-1/4", Ep, Npt
Mfr # ABRA125EPT-PV
Zoro # G2806209
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style 2-Way
- Connection Type Threaded
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABRA125EPT-PV
- Zoro # G2806209
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | PVC |
Body Style | 2-Way |
Connection Type | Threaded |
Ball Valve Basic Body Material | Plastic |
Handle Type | Actuator |
Valve Structure | Ball |
Max. Pressure | 50 psi |
Item | Air Actuated Ball Valve,PVC,1-1/4",Ep,Npt |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Description
Air Actuated Ball Valve,PVC,1-1/4 In.,Ep,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. and 3/4 in. PEX Crimp Tool (69PTKH0014C)
- KOHLER Spray Head Kit (1357002-VS)
- RIDGID Press Tool Jaw (28033)
- BANJO 2" 90 Degree Male Adapter x MNPT Cam Lever Coupling (200F90)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- Plast-O-Matic Ball Valves