Shop All Ball Valves
Plast-O-Matic
Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt
Mfr # ABVA050VT-CP
Zoro # G0757981
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style 2-Way
- Max. Pressure 80 psi
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVA050VT-CP
- Zoro # G0757981
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Item | Air Actuatd Ball Valve,CPVC,1/2",Fkm,Npt |
Connection Type | Threaded |
Valve Structure | Ball |
Standard | NEMA 4X |
Handle Type | Actuator |
Description
Air Actuatd Ball Valve,CPVC,1/2 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- ACE TRADING - FITTIN STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-14)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- Plast-O-Matic Valves