Shop All Ball Valves
Plast-O-Matic
Air Actuatd Ball Valve, CPVC, 1", Fkm, Sockt
Mfr # ABVA100VS-CP
Zoro # G0758103
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style 2-Way
- Max. Pressure 80 psi
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # ABVA100VS-CP
- Zoro # G0758103
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Standard | NEMA 4X |
Connection Type | socket |
Valve Structure | Ball |
Handle Type | Actuator |
Item | Air Actuatd Ball Valve,CPVC,1",Fkm,Sockt |
Description
Air Actuatd Ball Valve,CPVC,1 In.,Fkm,Sockt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S30 (0306087)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE34)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs (15B016666RRSE)
- Plast-O-Matic Valves