Shop All Relief Valves
Plast-O-Matic
Adjustable Relief Valve, 1/4 In, 100 psi
Mfr # RVDT025T-PV
Zoro # G3979586
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVDT025T-PV
- Zoro # G3979586
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Length | 2 in |
Overall Height | 6 5/32 in |
Details
Body Material | PVC |
Item | Adjustable Antisiphon Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Application | Concentrated Etchants, Ultra-Pure Water, Water |
Temp. Range | 32 Degrees to 140 Degrees F |
Spring Material | Zinc-Plated Steel |
Test Lever | No |
Seat Material | PTFE |
Factory Set Pressure | 100 psi |
Pressure Range | 5 to 100 psi |
Description
Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Pressure Range 5 to 100 psi, Overall Height 6 5/32 in, Application Concentrated Etchants, Ultra-Pure Water, Water, Overall Length 2 in, Seat Material PTFE, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- BECK 1-1/2" MNPT x 8-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035402)
- LEGEND VALVE 3/4" GALV. INSERT ADAPTER (312-304)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL 150-210)
- Plast-O-Matic Relief Valves