Shop All Relief Valves
Plast-O-Matic
Adjustable Relief Valve, 1-1/2 In, 100 psi
Mfr # RVDT150T-PV
Zoro # G4002056
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVDT150T-PV
- Zoro # G4002056
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Height | 12 in |
Overall Length | 5 in |
Details
Body Material | PVC |
Item | Adjustable Antisiphon Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Application | Concentrated Etchants, Ultra-Pure Water, Water |
Pressure Range | 5 to 100 psi |
Factory Set Pressure | 100 psi |
Test Lever | No |
Temp. Range | 32 Degrees to 140 Degrees F |
Spring Material | Zinc-Plated Steel |
Seat Material | PTFE |
Description
Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Pressure Range 5 to 100 psi, Overall Height 12 in, Application Concentrated Etchants, Ultra-Pure Water, Water, Overall Length 5 in, Seat Material PTFE, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1 1/2 in. 2WayVlv 29cv S.S. Trim (B239)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 225 psi (88B2A1M1K1-225)
- Plast-O-Matic Valves