Shop All Check Valves
Plast-O-Matic
2" FNPT PVC Disc Check Valve
Mfr # CKS200VT-NC-PV
Zoro # G4157474
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Connection FNPT
- Body Material PVC
- Mounting Position Any
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # CKS200VT-NC-PV
- Zoro # G4157474
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 8 13/32 in |
Width | 4 3/32 in |
Size | 2" |
Length | 8 3/8 in |
Pipe or Tube Size - Check Valves | 2 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material PFA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (CA3919)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 3/4" FNPT PVC Disc Check Valve (CKM075V-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- Plast-O-Matic Check Valves