Shop All Check Valves
Plast-O-Matic
2" FNPT Polypropylene Disc Check Valve
Mfr # CKS200VT-NC-PP
Zoro # G3971362
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Connection FNPT
- Body Material PolyPro
- Max. Water Pressure - Valves 100 psi @ 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CKS200VT-NC-PP
- Zoro # G3971362
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 4 3/32 in |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 8 13/32 in |
Length | 8 3/8 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves Polypropylene, Pipe or Tube Size 2 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material PFA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- GOODMAN B2864905 Restrictor (B2864905)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- BONOMI 1/2" Sweat Brass Spring Check Valve (100712LF-1/2)
- Plast-O-Matic Valves