Shop All Check Valves
Plast-O-Matic
1/4" FNPT Polypropylene Disc Check Valve
Mfr # CKD025V-PP
Zoro # G4198695
original price:
$162.00
4% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Threaded
- Connection FNPT
- Body Material PolyPro
- Mechanism and Body Design Inline Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # CKD025V-PP
- Zoro # G4198695
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Overall Height | 1 3/32 in |
Width | 1 3/32 in |
Length | 2 23/32 in |
Size | 1/4" |
Pipe or Tube Size - Check Valves | 1/4 in |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves Polypropylene, Pipe or Tube Size 1/4 in, Connection Type FNPT x Socket, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 77 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 2 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Lever Handle, For Sterling Faucets (46-0202)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 8320 W (SR-40/208 HTR-I)
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- BONOMI 1/2" NPT Brass Spring Check Valve (100012LF-1/2)
- Plast-O-Matic Check Valves