Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size
Mfr # PS300VW11-120/60-PV
Zoro # G3908475
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # PS300VW11-120/60-PV
- Zoro # G3908475
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3 in |
Orifice Dia. | 3" |
Overall Width | 9" |
Overall Length | 9" |
Pipe Size | 3" |
Overall Height | 11-7/8" |
Orifice Diameter | 3 in |
Nominal Pipe Size | 3 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 3 in, Orifice Diameter 3 in, Body Material PVC, Coefficient of Volume (Cv) 80, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P505)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/4"" SCHE 80 PVC (PVC 08116 1600)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100VW11-120/60-PV)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- Plast-O-Matic Solenoid Valves