Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # EAST2V6W11-120/60-PV
Zoro # G4074147
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # EAST2V6W11-120/60-PV
- Zoro # G4074147
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 3/16" |
Overall Length | 2-3/16" |
Overall Height | 4-9/16" |
Overall Width | 2-3/16" |
Pipe Size | 1/4" |
Orifice Diameter | 3/16 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material PVC, Coefficient of Volume (Cv) 0.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331020206)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (155155-75)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- Plast-O-Matic Solenoid Valves