Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # EASMT4V12W24-120/60-PV
Zoro # G5104111
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # EASMT4V12W24-120/60-PV
- Zoro # G5104111
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/8" |
Overall Width | 1-1/2" |
Overall Length | 3-5/16" |
Pipe Size | 1/2" |
Overall Height | 6-1/4" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material PVDF, Coefficient of Volume (Cv) 2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Cap (25731)
- ARMACELL 3/8" Id X 1" Armaflex Pipe Insul. 180/Ctn (APT03810)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- Plast-O-Matic Solenoid Valves