Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # PS100EPW11-120/60-PV
Zoro # G4215005
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 63/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PS100EPW11-120/60-PV
- Zoro # G4215005
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Orifice Dia. | 63/64" |
Pipe Size | 1" |
Overall Width | 4" |
Overall Height | 7-5/16" |
Overall Length | 4" |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material PVC, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- PLAST-O-MATIC 120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EASYMT2V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PP)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (EASMT6V22W24-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- Plast-O-Matic Valves