Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # EASMT6V22W24-120/60-PV
Zoro # G5104057
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # EASMT6V22W24-120/60-PV
- Zoro # G5104057
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Orifice Dia. | 21/32" |
Pipe Size | 1" |
Overall Height | 7" |
Overall Width | 1-1/2" |
Overall Length | 4" |
Orifice Diameter | 1 1/16 in |
Nominal Pipe Size | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1 in, Orifice Diameter 1 1/16 in, Body Material PVC, Coefficient of Volume (Cv) 4.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing - 16 For - Part# 64X (64X)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EASYMT2V12W24-120/60-PV)
- PLAST-O-MATIC 120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PP)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PV)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- Plast-O-Matic Solenoid Valves