Shop All Solenoid Valves
Plast-O-Matic
120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # PS150EPW11-120/60-PV
Zoro # G4171002
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PS150EPW11-120/60-PV
- Zoro # G4171002
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Orifice Dia. | 1-15/16" |
Overall Width | 6" |
Pipe Size | 1 1/2" |
Overall Length | 6" |
Overall Height | 9-1/2" |
Orifice Diameter | 1 15/16 in |
Nominal Pipe Size | 1 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 15/16 in, Body Material PVC, Coefficient of Volume (Cv) 28, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511001)
- ZURN JP2370-H - Half Grate for the FD2370 Floor Sink (JP2370-H)
- IRONWERKS DESIGNS 3/4" Black Hose Pipe Fittings, 10PK (3/4-Cross-10)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (EASMT6V22W24-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PP)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EASYMT2V12W24-120/60-PV)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8210G101)
- Plast-O-Matic Solenoid Valves