Shop All Solenoid Valves
Plast-O-Matic
120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # EASYMT4V12W24-120/60-PP
Zoro # G5104102
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # EASYMT4V12W24-120/60-PP
- Zoro # G5104102
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/8" |
Overall Width | 1-1/2" |
Pipe Size | 1/2" |
Overall Length | 3-5/16" |
Overall Height | 6-1/4" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material Polypropylene, Coefficient of Volume (Cv) 1.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (PS075VW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- PLAST-O-MATIC 120VAC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASMT4V12W24-120/60-PP)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EASYMT4V12W24-120/60-PV)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- Plast-O-Matic Solenoid Valves