Shop All Solenoid Valves
Plast-O-Matic
120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # PS100VW11-120/60-PV
Zoro # G4155846
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PS100VW11-120/60-PV
- Zoro # G4155846
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Orifice Dia. | 63/64 in |
Overall Length | 4 in |
Overall Width | 4 in |
Pipe Size | 1" |
Overall Height | 7 5/16 in |
Orifice Diameter | 1 in |
Nominal Pipe Size | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material PVC, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902290)
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG05)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V6W11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009V)
- Plast-O-Matic Solenoid Valves