Shop All Check Valves
Plast-O-Matic
1/2" FNPT Polypropylene Disc Check Valve
Mfr # CKD050V-PP
Zoro # G3956145
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material PolyPro
- Standards LEAD FREE COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CKD050V-PP
- Zoro # G3956145
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 1-1/2" |
Length | 2-5/8" |
Width | 1-1/2" |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves Polypropylene, Pipe or Tube Size 1/2 in, Connection Type FNPT x Socket, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 77 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 4 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges (RS14-DS3-S18)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT (FST44RT)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 3/4" FNPT PVC Disc Check Valve (CKM075V-PV)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- Plast-O-Matic Valves