Shop All Check Valves
Plast-O-Matic
1" FNPT Polypropylene Disc Check Valve
Mfr # CKM100V-PP
Zoro # G4099557
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Connection FNPT
- Body Material PolyPro
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CKM100V-PP
- Zoro # G4099557
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Width | 2 51/64 in |
Overall Height | 4 45/64 in |
Size | 1" |
Length | 4 23/32 in |
Pipe or Tube Size - Check Valves | 1 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves Polypropylene, Pipe or Tube Size 1 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 77 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 12 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Cane Apron (98324C)
- STEAMSPA Chromatherapy Sauna Lighting System (G-CLIGHT)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EBF-415)
- PARKER 1/4" CPI 316 SS Cap (4 PNBZ-SS)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 3/4" FNPT PVC Disc Check Valve (CKM075V-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- Plast-O-Matic Valves