Shop All Check Valves
Plast-O-Matic
1-1/2" FNPT PVC Check Valve
Mfr # CKS150VT-NC-PV
Zoro # G4185307
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material PVC
- Full Flow - Valves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # CKS150VT-NC-PV
- Zoro # G4185307
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 7.4" |
Width | 3-1/2" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Overall Height | 7-13/32" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material PFA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- KENNEDY VALVE 4" FLANGED SWING CHECK VALVE 175 PSI (7000361144)
- Plast-O-Matic Check Valves