Shop All Check Valves
Plast-O-Matic
1-1/2" FNPT Polypropylene Disc Check Valve
Mfr # CKS150VT-NC-PP
Zoro # G4229023
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Connection FNPT
- Body Material PolyPro
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # CKS150VT-NC-PP
- Zoro # G4229023
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Height | 7 13/32 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Length | 7 3/8 in |
Width | 3 1/2 in |
Size | 1 1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves Polypropylene, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x Socket, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 100 psi @ 75 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material PFA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 2-1/2" Od Pipe Saddle 22 Gauge-12 Long 100/Bucket (1025-12-22 RD BUCKET)
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- ZORO SELECT Repair Clamp, Three Bolt, 3 1/2 In, 304SS (330-10512)
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- PLAST-O-MATIC 2" FNPT PVC Disc Check Valve (CKS200VT-NC-PV)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- HAYWARD FLOW CONTROL Check Valve, Ball, 3/4", PVC/EPDM, S/T (TC10075STE)
- Plast-O-Matic Valves