Shop All LED Light Bulbs
Plasmaglow
PlasmaGlow H1PLATH H1 PLATINUM Crystal White Bulbs
Mfr # H1PLATH
Zoro # G704022510
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # H1PLATH
- Zoro # G704022510
- UPC # 678500010005
- Country of Origin China
- Category LED Light Bulbs
Description
PlasmaGlow Glass Accessory Bulbs are the most cost-effective way to add color to your vehicle. All PlasmaGlow Glass Bulbs are backed by a No-Questions-Asked 10-Year Replacement Warranty. If your bulbs ever burn out, become dim, or stop working for any reason, you are covered by this industry-leading warranty. PlasmaGlow Glass Bulbs are also D.O.T. Compliant if legal colors are used.
We have part numbers available to replace almost any turn signals, backup lights, brake lights, side markers, dash lights, dome lights, or virtually any other bulb in your car.
Length: 4 Height: 3.5 Width: 2
We have part numbers available to replace almost any turn signals, backup lights, brake lights, side markers, dash lights, dome lights, or virtually any other bulb in your car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC (LCAT22-35MLG-EDU)
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- SIGNIFY LED BA11 E26 SW 40W 3PK (566679)
- SATCO Light Bulb, 100 W, ED17 Lamp, Medium E26 Lamp Base, 9500 Lumens, 4000 K Color Temp, Cool Wht Light (S5858)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- Plasmaglow LED Light Bulbs