Shop All Vehicle Bulbs & Lenses
Plasmaglow
PlasmaGlow H1G H1 85W Plasma Xenon Bulbs - GREEN
Mfr # H1G
Zoro # G903750290
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # H1G
- Zoro # G903750290
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
PlasmaGlow Glass Accessory Bulbs are the most cost-effective way to add color to your vehicle. All PlasmaGlow Glass Bulbs are backed by a No-Questions-Asked 10-Year Replacement Warranty. If your bulbs ever burn out, become dim, or stop working for any reason, you are covered by this industry-leading warranty. PlasmaGlow Glass Bulbs are also D.O.T. Compliant if legal colors are used.
We have part numbers available to replace almost any turn signals, backup lights, brake lights, side markers, dash lights, dome lights, or virtually any other bulb in your car.
Length: 4 Height: 3.5 Width: 2
We have part numbers available to replace almost any turn signals, backup lights, brake lights, side markers, dash lights, dome lights, or virtually any other bulb in your car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 75' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 75-R)
- AUTOTEX Wiper Motor, 12V, 1-1/2" Shaft, 2 Speed (4R1.12-19S2.R110D)
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 (555-10PK)
- SATCO Bulb, Halogen, 250W, T3, Double Ended Base, Double Ended (S3184)
- LUMAPRO Miniature Lamp, 131, 0.1W, G3 1/2, 1.3V, PK10 (131-10PK)
- MAXXIMA Stop-Turn-Tail Lamp, 2" L x 6" W (M84447)
- ILC Replacement for Lumapro 2fmf6 replacement light bulb lamp, 10PK (2FMF6 LUMAPRO)
- ECCO Lens, 6220 Series, Amber (R6220LA)
- ILC Replacement For TOYOTA 4RUNNER V6 40L 585CCA YEAR 2007 HEADLIGHT HIGH 2PK (2PAK:WW-VTBH-0)
- Plasmaglow Automotive Lighting