Shop All Bathroom Mirrors
Plasmaglow
PlasmaGlow 11076 AfterBurner LED Mirror Kit - PINK
Mfr # 11076
Zoro # G403787383
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasmaglow
- MFR # 11076
- Zoro # G403787383
- UPC # 685233110766
- Country of Origin China
- Category Bathroom Mirrors
Description
PlasmaGlow Afterburner LED Mirror Kits are the hottest way to give your vehicle the unique look you are after. This slim flexible strip is specifically designed to bring a custom look to your side mirrors. These unique LED Strips shine at an angle 90 degrees off the surface, so they can be mounted in thin places and the light will show out the side.
When mounted in your side mirrors, this thin flexible strip is invisible while it is turned off, but features extremely bright LEDs when your vehicle is on. The 19 inch strips can be cut to length to fit any headlight housing perfectly. They are simply mounted with super thin 3M adhesive and can also be used on door panels and gauge clusters. At less than 1/16? Thin, they can fit anywhere.
There are multiple ways to use the AfterBurner LED Mirror Kit, depending on your preference. You can hook them into your running light wire so they are always on with your car, into your headlight wire so they just come on with your headlights, or to your turn signal wire so they blink with your turn signals.
Fits All Vehicles - 2 Per Pack - 1 Year Warranty
Available in Blue, Red, Green, Purple, White, Pink, Amber
Free Display Available for Dealers and Distributors!
Length: 6.8 Height: 9.8 Width: 2
When mounted in your side mirrors, this thin flexible strip is invisible while it is turned off, but features extremely bright LEDs when your vehicle is on. The 19 inch strips can be cut to length to fit any headlight housing perfectly. They are simply mounted with super thin 3M adhesive and can also be used on door panels and gauge clusters. At less than 1/16? Thin, they can fit anywhere.
There are multiple ways to use the AfterBurner LED Mirror Kit, depending on your preference. You can hook them into your running light wire so they are always on with your car, into your headlight wire so they just come on with your headlights, or to your turn signal wire so they blink with your turn signals.
Fits All Vehicles - 2 Per Pack - 1 Year Warranty
Available in Blue, Red, Green, Purple, White, Pink, Amber
Free Display Available for Dealers and Distributors!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/4 in. Tube, Steel (CN36)
- ZORO SELECT Pipe Flange, Steel, 3" Pipe Size, 3600 PSI (BULK-PF-590)
- PRO-FLEX Pro-Flex Termination Plate 3/4 (PFST-34)
- APG 2" Aluminum Part B (3E20BAL)
- PERRIN & ROWE Wall Mounted Shaving Mirror In English Gold (U.6918EG)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- MIRREDGE 2" W, Mirror Strips (20236)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- Plasmaglow Bathroom Mirrors