Shop All Headlamps, Headlights & Components
Plasmaglow
PlasmaGlow 11045 LED Driving Lights - Standard Series - 2-Piece
Mfr # 11045
Zoro # G904076474
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 11045
- Zoro # G904076474
- UPC # 685233110452
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Bring a high-end sports car factory option to your vehicle with PlasmaGlow LED Driving Lights. These universal Driving Lights feature a fully adjustable mounting bracket that will fit any vehicle or body kit. All necessary wiring and mounting parts are included to make installation a snap. These aftermarket Driving Lights harness the power of LEDs to provide a crisp, bright light while using minimum power and producing almost no heat. LightWave Driving Lights feature stylish housings that would be at home on any high-end italian supercar and look great whether on or off.
Also great for ATVs, Boats, RVs, Sand Rails, and Race Karts.
Available in 2 versions: the Standard Version which features 2 banks of the brightest 5mm LEDs available, and the Professional Version which features HID-style air-cooled LEDs that are visible in all lighting conditions. The Professional Series also features a full metal casing for lasting performance.
Standard Series Dimensions: 5? x 7/8? x 1?
Pro Series Dimensions: 6.5? x 3/4? x 1
1 Year Warranty
Length: 7.5 Height: 6.5 Width: 2.5
Also great for ATVs, Boats, RVs, Sand Rails, and Race Karts.
Available in 2 versions: the Standard Version which features 2 banks of the brightest 5mm LEDs available, and the Professional Version which features HID-style air-cooled LEDs that are visible in all lighting conditions. The Professional Series also features a full metal casing for lasting performance.
Standard Series Dimensions: 5? x 7/8? x 1?
Pro Series Dimensions: 6.5? x 3/4? x 1
1 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING LICENSE LAMP-CLEAR-SLD TURTLEBACK II (60331)
- AP EXHAUST 6IN ROUND CROSS SECTION 25IN BODY 33IN OAL 120L ENFORCER II MUFFLER (3767)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX950 (2/5VX950)
- GROTE LIGHTING YEL-LED- SIDE TURN LMP- OVAL- FLNGD- AMP (54213)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6493-00-9 (20-6493-00-9)
- MAXXEON Maxxeon MNMXN01000 13.5 in. 600 Lumen Max LightStik (MNMXN01000)
- SPYDER Black Euro Headlights for 2003-2005 Toyota 4Runner (S2Z-9023583)
- RIGID INDUSTRIES 5INX7IN HEADLIGHT SET/2 DRIVER/PASSENGER (55003)
- BAJA DESIGNS RTL-B, 30" LIGHT BAR (103001)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- Plasmaglow Headlamps, Headlights & Components