Shop All 12 Volt Adapters
Plasmaglow
PlasmaGlow 11025 Activator Momentary Steel LED Switch - WHITE
Mfr # 11025
Zoro # G603750088
product price: $52.19
/ea
$52.19
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
- Brand Plasmaglow
- MFR # 11025
- Zoro # G603750088
- UPC # 685233110254
- Country of Origin China
- Category 12 Volt Adapters
Description
PlasmaGlow Stainless Steel LED Activator Switches have an LED Lighted Ring around the button. The ring lights up to notify you when the switch is active. Works on 12 Volts up to 20 Amps or 24 Volt 10 Amps. The switch is 100% waterproof, so it is approved for use on boats and wet locations.
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or MomentaryLength: 3.75 Height: 5.75 Width: 2.5
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or Momentary
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
- WAI GLOBAL Starter, STRND 12V CW 9T, 12kW12 Volt, CW, 9Tooth Pinion (18400N)
- AGS Splice-Lok Brass Ferrule, 5/8", 2 pcs (AC4-04) (AC-4-04)
- STENS Oem Replacement Belt 265-477 For John Deere Gx10176 (265-477)
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton (KTI63198)
- MOBILESPEC Universal Satellite Radio Antenna (MSTRSAT)
- POWERMAX PowerMax PM3-75 75 Amp 12V Power Supply (PM3-75)
- CUSTOM ACCESSORIES Plug Lighter Twin (70051)
- POWERCOMM 12v Outlet 2-Port Plug (215-57104)
- SWE-TECH 3C 12v DC Cigarette Lighter Power Extension Cable for Cars, Boats, and RVs, 6 foot (FWT30W1-02200)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470210)
- JENSEN 12V Power Adapter (DCCIG09)
- Plasmaglow 12 Volt Adapters