Shop All 12 Volt Adapters
Plasmaglow
PlasmaGlow 11021 Activator Momentary Steel LED Switch - RED
Mfr # 11021
Zoro # G603750118
$58.29
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
- Brand Plasmaglow
- MFR # 11021
- Zoro # G603750118
- UPC # 685233110216
- Country of Origin China
- Category 12 Volt Adapters
Description
PlasmaGlow Stainless Steel LED Activator Switches have an LED Lighted Ring around the button. The ring lights up to notify you when the switch is active. Works on 12 Volts up to 20 Amps or 24 Volt 10 Amps. The switch is 100% waterproof, so it is approved for use on boats and wet locations.
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or MomentaryLength: 3.75 Height: 5.75 Width: 2.5
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or Momentary
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
- STENS Belt For Allis Chalmers 1607889, 1666324, Ayp 100717N Lawn Mowers (248-069)
- DONALDSON Air Filter, Primary Duralite, D065003 (D065003)
- FAIRCHILD INDUSTRIES 20032009 Toyota 4Runner Tailgate outer belt weatherstrip replaces OEM 6829035031 (T2036)
- GROTE Turn Signal Switch Harness-Universal, 69680 (69680)
- ROADPRO Extension Cord, Auto Travel, 12V, 12 ft. (RP-203EC)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- ARCON Arcon ARC-50567 12 V 9-LED No.921 Replacement Bulb; Bright White (ARC-50567)
- ROADPRO Car Fan, Tornado, 12V (RPSC-857)
- Plasmaglow Automotive Electrical