Shop All 12 Volt Adapters
Plasmaglow
PlasmaGlow 11020 Activator Momentary Steel LED Switch - BLUE
Mfr # 11020
Zoro # G403750097
$55.89
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
- Brand Plasmaglow
- MFR # 11020
- Zoro # G403750097
- UPC # 685233110209
- Country of Origin China
- Category 12 Volt Adapters
Description
PlasmaGlow Stainless Steel LED Activator Switches have an LED Lighted Ring around the button. The ring lights up to notify you when the switch is active. Works on 12 Volts up to 20 Amps or 24 Volt 10 Amps. The switch is 100% waterproof, so it is approved for use on boats and wet locations.
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or MomentaryLength: 3.75 Height: 5.75 Width: 2.5
There are 2 version of this switch available. Our Standard Switch turns on when you push it, and you push it again to turn it off. The Momentary Switch only stays on while you are pushing the button (good for ignition or nitrous systems).
-
-100% Waterproof
-Premium Stainless Steel Housing
-Use in Autos, Boats, Motorcycles, or RVs
-Available in Standard or Momentary
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
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, So (716498)
- APEX TOOL GROUP 76Pc 1/4 3/8 Dr. 12 Pt. Sae/Metric Std/Deep (80948)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- FUSION Apollo Monoblock & 4 Channel Marine Amplifier Mounting Bracket (010-12964-10)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-05682)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- HD HD TLLP 500 102TA Timberline Lock Plug Brass Keyed Alike - Key Number 102 (TLLP 500 102TA)
- NOCO Power Adapter, Portable, 15A, 12VDC, Capacity: 12V (GC018)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- DIAMOND VISIONS USB Car Charger (01-0915)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- Plasmaglow 12 Volt Adapters