Plasmaglow

PlasmaGlow 10924 Breathing Lightning Eyes LED Headlight Kit - PURPLE


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PlasmaGlow Lightning Eyes are the hottest way to give your headlights a custom look. This slim flexible strip is specifically designed to bring the popular new style of LED running lights found on high-end Audi vehicles to your car. These unique LED Strips shine at an angle 90 degrees off the surface, so they can be mounted in thin places and the light will show out the side.
When mounted under your headlight, this thin flexible strip is invisible while it is turned off, but features extremely bright LEDs when your vehicle is on. The 19 inch strips can be cut to length to fit any headlight housing perfectly. They are simply mounted with super thin 3M adhesive and can also be used on door panels and gauge clusters. At less than 1/16? Thin, they can fit anywhere.
This new version of the LED Lightning Eyes includes a Breathing Controller for the hottest headlights on the road. Check out the video below to see it in action.
FITS ALL VEHICLES - 2 PER PACK - 1 Year Warranty
There are multiple ways to use the Lightning Eyes, depending on your preference. You can hook them into your running light wire so they are always on with your car, into your headlight wire so they just come on with your headlights, or to your turn signal wire so they blink with your turn signals.
  • Length: 10
  • Height: 6
  • Width: 1.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.