Shop All Turn Signal Lights, and Side Marker Lights
Plasmaglow
PlasmaGlow 10872 Lightning Eyes LED Headlight Kit - GREEN
Mfr # 10872
Zoro # G804022267
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 10872
- Zoro # G804022267
- UPC # 685233108725
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
PlasmaGlow Lightning Eyes are the hottest way to give your vehicle the unique look you are after. This slim flexible strip is specifically designed to bring the popular new style of LED running lights found on high-end vehicles to your car. These unique LED Strips shine at an angle 90 degrees off the surface, so they can be mounted in thin places and the light will show out the side. When mounted under your headlight, this thin flexible strip is invisible while it is turned off, but features extremely bright LEDs when your vehicle is on. The 19 inch strips can be cut to length to fit any headlight housing perfectly. They are simply mounted with super thin 3M adhesive and can also be used on door panels and gauge clusters. At less than 1/16? Thin, they can fit anywhere. There are 2 Strips Per Pack, and they fit any Car, Truck, or SUV. There are multiple ways to use the Lightning Eyes, depending on your preference. You can hook them into your running light wire so they are always on with your car, into your headlight wire so they just come on with your headlights, or to your turn signal wire so they blink with your turn signals.
-Universal Design - Fits All Vehicles
-2 LED Strips Per Pack
-Can be wired into Running Lights, Headlights, or Turn Signals
-19 Inch Strip Can Be Cut to Fit
-Easy Installion with Included InstructionsLength: 10.75 Height: 1.25 Width: 5
-Universal Design - Fits All Vehicles
-2 LED Strips Per Pack
-Can be wired into Running Lights, Headlights, or Turn Signals
-19 Inch Strip Can Be Cut to Fit
-Easy Installion with Included Instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYMERSHAPES Brillianize Cleaner, 32 oz. (49P662)
- MOTOR MEDIC Diesel Fuel Anti-Gel, Liquid, 32 oz. (M6932)
- LISLE Universal Shock Absorb Remover/Installer (20400)
- VELVAC Maxi Fuse 80 Amp (3 To A Pack) (091406-3)
- SPEC-D TUNING 12-15 Hyundai Veloster Drl Bar Projector Headlights Glossy Black (2LHP-VEL12G-TM)
- SPEC-D TUNING 98-04 Chevrolet S10 Projector Headlight Black Housing (LHP-S1098JM-RS)
- ABRAMS Pin PL-3 Straight Angle Plug-In Connector 12" Long 3-Wire For STT Light (TLC-3P-SA)
- SPEC-D TUNING 02-03 Subaru Impreza/Wrx Side Marker Lights - Amber (LSM-WRX02AM-APC)
- BAJA DESIGNS LP6 PRO LED 6 INCH SPOT BAJA DESIGNS (270001)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Smoke (LT-AMD04G-TM)
- BUYERS PRODUCTS Quad Pre-Wired Switch Panel With Aluminum Bracket (6391004)
- Plasmaglow Turn Signal Lights, and Side Marker Lights