Shop All Tail Lights, Back Up Lights & Accessories
Plasmaglow
PlasmaGlow 10755 Fire & Ice Flexible LED Tailgate Bar - 60in. - Cut to Length
Mfr # 10755
Zoro # G004043062
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 10755
- Zoro # G004043062
- UPC # 685233107551
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
For a truly unique addition to your truck. the Fire & Ice Bar is exactly what you need. The Fire & Ice Bar features 90 Red and White LEDs that act as a Brake Light. Turn Signals. Running Lights. Hazards. and Reverse Lights. There are two versions. one that has red turn signals. and a new version that has amber turn signals.It works with your existing trucks signal system for simple installation by plugging it into your trailer-hitch adapter. If you do not have a trailer-hitch adapter. instructions are included to hard-wire it.This new Flexible version fits any Car. Truck. or SUV. It can be cut to length to be any size between 12? and 60?. This new style can even be mounted in the rear window!Available in 60? Length - Flexible Version Can Be Cut Smaller to Fit ANY Size Vehicle.100% Waterproof for trailers and boats.Our Classic 60? Rigid version is also available for Full-Size TrucksLength: 10Height: 6Width: 1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 CHRYSLER 200 4PC IN-CHANNEL VENTVISOR (194997)
- LUMAPRO Miniature Lamp, 243, 0.6W, TL3, 2.3V, PK10 (243-10PK)
- FRAM OE Replacement, Spin-On (XG7317)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS-164)
- GROTE Universal Replacement Lamp, LH (52912)
- OPTRONICS 4in. Round Grommet Mount Back-Up Light (BU45CB)
- PETERSON MANUFACTURING Tail Light Side Marker Incandescent Non Submersible Square 434 Length x 41 (V540)
- DUOBEAM Duobeam Minibar, 10", Sngl, 21 Ser, Clr/Amb (21-DB003-E)
- GROTE Stop/Tail/Turn Lamp, 9-Diode LED, Yellow (54133)
- EAGLE EYES LH TAILLAMP LENS; PICKUP 89-95 (TY427-L000L)
- SHIMPO AC Adapter/Charger for DT-725, Universal (DT-725UNPS)
- Plasmaglow Automotive Lighting