Shop All LED Strip Lights
Plasmaglow
PlasmaGlow 10718 LumaTAPE Flexible LED Strip - 12in. - ORANGE
Mfr # 10718
Zoro # G004048067
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 10718
- Zoro # G004048067
- UPC # 685233107186
- Country of Origin China
- Category LED Strip Lights
Description
LumaTape LED Strips are Thin, Flexible, and can be easily cut to length to fit anywhere! With LumaTape LED Strips, you have the ability to do almost any custom lighting job. They are only 2mm Thin to fit almost anywhere. LumaTape Strips come in 1ft Lengths and can be easily connected together where a longer LED Strip is required. They can also be cut shorter to fit in any space necessary. The included 3M Adhesive Strip can be used to mount the LumaTape Strip on almost any surface. They are 100% Waterproof so you can use them anywhere on or in your car, truck, boat, or motorcycle.
-Cut To Length To Fit Any Space
-Connect Multiple Strips Together
-100% Waterproof
-Mounts with 3M Brand AdhesiveLength: 6.75 Height: 5.25 Width: 0.5
-Cut To Length To Fit Any Space
-Connect Multiple Strips Together
-100% Waterproof
-Mounts with 3M Brand Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F36T12/D/Ho (F36T12/D/HO)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- MAXXIMA Low Profile Strip Light (M84450)
- EMERALD 25ft. Plug-In Smart Remote Controlled Integrated LED Color Changing Strip Light (SM-720-2500)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- Plasmaglow LED Strip Lights