Shop All LED Light Bulbs
Plasmaglow
PlasmaGlow 10702 LumaTape Flexible LED Strip - 12in. - COLOR CHANGING
Mfr # 10702
Zoro # G404043068
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasmaglow
- MFR # 10702
- Zoro # G404043068
- UPC # 685233107025
- Country of Origin China
- Category LED Light Bulbs
Description
LumaTape LED Strips are Thin, Flexible, and can be easily cut to length to fit anywhere! With LumaTape LED Strips, you have the ability to do almost any custom lighting job. They are only 2mm Thin to fit almost anywhere.
LumaTape Strips come in 1ft Lengths and can be easily connected together where a longer LED Strip is required. They can also be cut shorter to fit in any space necessary. The included 3M Adhesive Strip can be used to mount the LumaTape Strip on almost any surface.
They are 100% Waterproof so you can use them anywhere on or in your car, truck, boat, or motorcycle. Color-Changing version requires a ColorStrike Control Box that is purchased separately
Length: 5.5 Height: 6.8 Width: 0.5
LumaTape Strips come in 1ft Lengths and can be easily connected together where a longer LED Strip is required. They can also be cut shorter to fit in any space necessary. The included 3M Adhesive Strip can be used to mount the LumaTape Strip on almost any surface.
They are 100% Waterproof so you can use them anywhere on or in your car, truck, boat, or motorcycle. Color-Changing version requires a ColorStrike Control Box that is purchased separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Off White (LT2009-OFF)
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- SATCO 10 Watt T8 LED, CCT Selectable, G13 Base, 50000 Average Rated Hours, Type A, Ballast Dependent, 25PK (S11968)
- FEIT ELECTRIC LED MR16GU5.3 BW 50W 3PK (BPEXN/930CA/3)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- ILC Replacement for Damar 120mb/led/white replacement light bulb lamp (120MB/LED/WHITE DAMAR)
- Plasmaglow LED Light Bulbs