Shop All LED Strip Lights
Plasmaglow
PlasmaGlow 10675 3 FT LumaFlex Strip - WHITE
Mfr # 10675
Zoro # G004022012
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasmaglow
- MFR # 10675
- Zoro # G004022012
- UPC # 685233106752
- Country of Origin China
- Category LED Strip Lights
Description
If you need the ultimate in custom lighting, look no further than PlasmaGlow LumaFlex Flexible LED Strips. These amazing LED Strips are Flexible, and can be easily cut to length to fit anywhere! With LumaFlex LED Strips, you have the ability to do almost any custom lighting job. They are extremely bright and feature 30 LEDs per strip on the 1ft (30cm) version and 90 LEDs on the 3ft (90cm) version.
These 12-Volt LumaFlex Strips come in 1ft or 3ft Lengths and can be easily connected together where a longer LED Strip is required. They can also be cut shorter to fit in any space necessary. The included 3M Adhesive Strip can be used to mount the LumaFlex Strip on almost any surface.
They are 100% Waterproof so you can use them anywhere on or in your car, truck, boat, or motorcycle.
LumaFlex Strips are also great for Under-Cabinet Lighting in the home. To use them in the home, be sure to purchase a PlasmaGlow 110V to 12V Converter.
-Cut To Length To Fit Any Space
-Connect Multiple Strips Together
-Flexible Design Fits Anywhere
-12 Volt Strip - Energy EfficientLength: 8.5 Height: 10.5 Width: 1.5
These 12-Volt LumaFlex Strips come in 1ft or 3ft Lengths and can be easily connected together where a longer LED Strip is required. They can also be cut shorter to fit in any space necessary. The included 3M Adhesive Strip can be used to mount the LumaFlex Strip on almost any surface.
They are 100% Waterproof so you can use them anywhere on or in your car, truck, boat, or motorcycle.
LumaFlex Strips are also great for Under-Cabinet Lighting in the home. To use them in the home, be sure to purchase a PlasmaGlow 110V to 12V Converter.
-Cut To Length To Fit Any Space
-Connect Multiple Strips Together
-Flexible Design Fits Anywhere
-12 Volt Strip - Energy Efficient
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDWW)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- ELCO LIGHTING 5W/ft. Indoor LED Tape Light (E50-2430)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435)
- Plasmaglow LED Strip Lights