Shop All LED Light Bulbs
Plasmaglow
PlasmaGlow 10662 Illuminators LED Modules - 10 Foot - GREEN
Mfr # 10662
Zoro # G904064914
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 10662
- Zoro # G904064914
- UPC # 685233106622
- Country of Origin China
- Category LED Light Bulbs
Description
LED Illuminators Modules provide a huge amount of light in a compact space. These are the most resilient LED modules on the market and are completely waterproof for unprotected application outside or in wet locations. Illuminators are ultra-tough and can handle plenty of abuse. The 10 Foot Strip includes 10 Illuminators Modules and can be cut to any length. Multiple strips can be connected together with the integrated waterproof plugs.
-Super-bright LED Technology
-Indestructable Design for Tough Environments
-100% Water-Proof
-Cut-to-Fit Any ApplicationLength: 6.25 Height: 5.25 Width: 2.25
-Super-bright LED Technology
-Indestructable Design for Tough Environments
-100% Water-Proof
-Cut-to-Fit Any Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Albalite Lens With Reflector, 170 (170PS)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- LUXRITE T4 LED Light Bulbs 4.2W (40W Equivalent) 500LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR24650-6PK)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-4020ew)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- PROFORM Pic21-3.0 Picasso Minotaur, 3.0 in. Bulb Handle Oval Angled (PIC21-3.0)
- Plasmaglow LED Light Bulbs