Shop All Tail Lights, Back Up Lights & Accessories
Plasmaglow
PlasmaGlow 10593 48in. FireStorm Scanning LED Truck Bar - AMBER
Mfr # 10593
Zoro # G703740774
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasmaglow
- MFR # 10593
- Zoro # G703740774
- UPC # 685233105939
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
This newest generation PlamaGlow LED Tailgate Bar is microprocessor controlled and features either Red or Amber Sequential Scanning LEDs for your Turn Signals, Red LEDs for your Brake Lights, Red LEDs for Running Lights, and White LEDs for Reverse Lights. 3M Self-Adhesive Pads mount the LED Brake Light below your tailgate so the bar itself is not visible, only the light emitting from it.
There are 2 versions of this bar, you can get it with Amber Turn Signals, or Red Turn Signals. This is the only bar on the market to feature full fluid scanning motion turn signals.
Available in 60? Length for Full-Size Trucks, 48? Length for Mid-Size Trucks, and 36? for Compact Trucks with Stepside - 1-Year Warranty.
Please note that this item requires wiring. Detailed instructions are included. If you would like to reduce the required wiring, it is recommended that you purchase the FireStorm Trailer Plug Controller (Part # 10999) that will allow you to use your factory 4-pin trailer hitch plug.
-Fits Any Truck
-Fluid Scanning Turn Signals
-Red LED Running Lights and Brake Lights
-White LED Reverse LightsLength: 27 Height: 2.125 Width: 2.125
There are 2 versions of this bar, you can get it with Amber Turn Signals, or Red Turn Signals. This is the only bar on the market to feature full fluid scanning motion turn signals.
Available in 60? Length for Full-Size Trucks, 48? Length for Mid-Size Trucks, and 36? for Compact Trucks with Stepside - 1-Year Warranty.
Please note that this item requires wiring. Detailed instructions are included. If you would like to reduce the required wiring, it is recommended that you purchase the FireStorm Trailer Plug Controller (Part # 10999) that will allow you to use your factory 4-pin trailer hitch plug.
-Fits Any Truck
-Fluid Scanning Turn Signals
-Red LED Running Lights and Brake Lights
-White LED Reverse Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- EQUUS PRODUCTS Innova Hands-Free Dmm (10Megohm) (3300A)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- TRUCK-LITE Super 60, Incandescent, Red, Oval, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (60202RP)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red Lens 81316 x 5116 x 23 (M457)
- TECNIQ 6" Oval Grommet (TQ T60-0G00-1)
- REFLEX Led Minibar, 15", Clr Dome, Clear/Red (5590CCR)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- GROTE LIGHTING STT-YEL-OVAL-LED-MALE PIN-9 DIODE (54133)
- GROTE Side Turn/Marker Lamp, Oval (52513)
- Plasmaglow Automotive Headlight, Signal & Tail Light Assemblies