Shop All Headlamps, Headlights & Components
Plasmaglow
PlasmaGlow 10574 Flexible LED Motorcycle - ATV Kit - PURPLE
Mfr # 10574
Zoro # G204066687
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Plasmaglow
- MFR # 10574
- Zoro # G204066687
- UPC # 685233105748
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Bring lighting where it has never gone before, with a PlasmaGlow Motorcycle/ATV Lighting Kit. Each Kit contains everything you need to add style to your Motorcycle or ATV, as well as highlight your modifications or special parts. Included are 2 Flexible LED Strips to provide a glow under your Motorcycle or ATV, on the asphalt or off. These strips contain wide angle LED for a wide-spread glow, no matter how low your bike is! Also included are 2 Flexible LED Strips for highlighting chrome or any other part of your bike. Every part of this kit is lightweight and durable to withstand the hazards of a low slung or off-road bike. All necessary installation hardware and instructions are included.
-Super-bright LED Technology
-Includes Flexible Strips AND Accent LEDs
-Waterproof Design
-Fits All Motorcycles/ATVs
Length: 8 Height: 9 Width: 1.125
-Super-bright LED Technology
-Includes Flexible Strips AND Accent LEDs
-Waterproof Design
-Fits All Motorcycles/ATVs
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
- REESE Reese 58550 Receiver Reducer Sleeve with Collar - 3" to 2-1/2" (58550)
- BILSTEIN Ford F250 98-87/F350 97-86 Shock Absorber, 24-016179 (24-016179)
- AUTOTEXT HEAVY DUTY Metripak Connector, 12V, 2" Din, 145 deg. (4812.R145D.E1)
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- SPEC-D TUNING Dodge Ram 1500 2500 3500 Projector Headlights 09-19 (2LHP-RAM09G2-SQ-RS)
- TYC 20-5576-00 Headlight (20-5576-00)
- TYC PRODUCTS Tyc Headlight Assembly, 20-9144-00 (20-9144-00)
- SPEC-D TUNING 04-15 Nissan Titan Headlights (2LH-TIT04-G3-GO)
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2015-2017 (2LHP-F15015JM-RS)
- Plasmaglow Automotive Lighting