Shop All Automotive Relay & Control Modules
Plasmaglow
PlasmaGlow 10464 Predator LED Scanner - PURPLE
Mfr # 10464
Zoro # G304089975
product price: $45.99
/ea
$45.99
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
- Brand Plasmaglow
- MFR # 10464
- Zoro # G304089975
- UPC # 685233104642
- Country of Origin China
- Category Automotive Relay & Control Modules
Description
The Predator LED Scanner is the ultimate add-on to your security system. It is 6 inches long and features 7 micro-processor controlled LEDs for fluid scanning motion you have to see to believe! Use it as a scanning security system status indicator on your dashboard or anywhere else! No security system is required; the Predator can also be hooked up to scan independently. Rated for Interior or Exterior Use. Simple 2-wire Hook-up. Installation & mounting hardware and instructions included.
-CPU Controlled Scanning LED Lights
-Stylish Chrome Case Style
-Use With or Without Existing Security System
-Extremely Bright, Grabs Attention InstantlyLength: 5 Height: 7 Width: 1.5
-CPU Controlled Scanning LED Lights
-Stylish Chrome Case Style
-Use With or Without Existing Security System
-Extremely Bright, Grabs Attention Instantly
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
- DORMAN Cigarette Lighter, 56411 (56411)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- MIRKA Polish Compound, 10, Medium Coarse, 1L (PC10-1L)
- BANDO Auto Serpentine Belt, 7Pk1025 (7PK1025)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- AFTERMARKET Hella Mini Relay (HLA-933332181-JN)
- GROTE Fog And Driving Lamp Relay-Retail Pack, 44840-5 (44840-5)
- LISLE RELAY PRO 12-24V RELAY TESTER (LI60150)
- HELLA Relay Micro 12V 20/1,965453041 (965453041)
- WAI GLOBAL Ignition Modules, MM818 (MM818)
- STANDARD IGNITION Relay, Ry698 (RY698)
- Plasmaglow Automotive Electrical