Plasmaglow

PlasmaGlow 10395 60in. RIGID Fire & Ice LED Tailgate Bar


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a truly unique addition to your truck, the Fire & Ice Bar is exactly what you need. The Fire & Ice Bar features 90 Red and White LEDs that act as a Brake Light, Turn Signals, Running Lights, Hazards, and Reverse Lights.
It works with your existing trucks signal system for simple installation by plugging it into your trailer-hitch adapter. If you do not have a trailer-hitch adapter, instructions are included to hard-wire it.
Even comes in 60" for full size trucks.
  • Length: 64
  • Height: 2.3
  • Width: 2.3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.