Shop All Headsets
This Product is Discontinued
Plantronics
Wireless Headset, Bluetooth, Black (Discontinued)
Mfr # 213020-01
Zoro # G801772455
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Certfied for Skype For Business, Certified for Avaya, Certified for Cisco, Seamless Integration and Call Control with Leading UC Systems/PC Softphones
- Includes Evolve 65 Headset, Jabra Link 370 USB Adapter, Neoprene Pouch, Optional Charging Stand, Quick Start Guide, USB Dongle, Warning Leaflet, Warranty Leaflet
- Color Black
- Type Bluetooth
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plantronics
- MFR # 213020-01
- Zoro # G801772455
- Country of Origin Mexico
- Category Headsets
Details
Item | Wireless Headset |
For Use With | Certfied for Skype For Business, Certified for Avaya, Certified for Cisco, Seamless Integration and Call Control with Leading UC Systems/PC Softphones |
Includes | Evolve 65 Headset, Jabra Link 370 USB Adapter, Neoprene Pouch, Optional Charging Stand, Quick Start Guide, USB Dongle, Warning Leaflet, Warranty Leaflet |
Color | Black |
Type | Bluetooth |
Material | Metal, Plastic |
Accessory Type | Wireless Headset |
Features | Bluetooth Accessory |
Product Type | Wireless Headset |
Description
Wireless Headset, Material Metal, Plastic, Features Bluetooth Accessory, Color Black, Product Type Wireless Headset, For Use With Certfied for Skype For Business, Certified for Avaya, Certified for Cisco, Seamless Integration and Call Control with Leading UC Systems/PC Softphones, Includes Evolve 65 Headset, Jabra Link 370 USB Adapter, Neoprene Pouch, Optional Charging Stand, Quick Start Guide, USB Dongle, Warning Leaflet, Warranty Leaflet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.