Shop All Earbuds & Headphones
This Product is Discontinued
Plantronics
S11 System Over-the-Head Teleph1 Headset (Discontinued)
Mfr # S11
Zoro # G7278090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connector Type Headphone Jack
- Color Gray
- Weight 1.26 lbs
- Material Foam
- Product Type Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plantronics
- MFR # S11
- Zoro # G7278090
- Country of Origin Mexico
- Category Earbuds & Headphones
Details
Connector Type | Headphone Jack |
Color | Gray |
Item | S11 System Over-the-Head Teleph1 Headset |
Weight | 1.26 lbs |
Material | Foam |
Product Type | Headset |
Description
S11 System Over-the-Head Teleph1 Headset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.