Shop All Push Button Accessories
Plantronics
Plantronics 89036-01 Charging Case External Battery Pack For Voyager Legend; Legend Uc; Legend Uc B235; Legend Uc B235 M
Mfr # YYT1-11054848
Zoro # G704011828
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plantronics
- MFR # YYT1-11054848
- Zoro # G704011828
- UPC # 17229139299
- Country of Origin China
- Category Push Button Accessories
Description
Keep the Plantronics Voyager Legend charged on the go with the pocket-sized charging case, the perfect accessory for storing, protecting, and recharging your headset. The case's internal battery can recharge the Voyager Legend headset twice for up to 14 hours of additional talk time. LED indicators show the battery status of both the headset and the case at a glance. Case recharges from any micro USB charge cable.
Specifications- Product Type - External battery pack
- Input Connector“s” - 1 x 5 pin Micro-USB Type B “power only”
- Talk Time - Up to 1260 min
- Features - LED power meter
- Cables Included - USB charge cable - external - 2 ft.
- Designed For - Plantronics Voyager Legend, Legend UC, Legend UC B235, Legend UC B235-M
- Dimension - 7 L x 6 W x 2 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- TEMPCO Wire, High Temperature (LDWR-1012)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- SCHNEIDER ELECTRIC Light block, Harmony XB4 - ATEX D, white, integral LED, 24...254V AC/DC (ZBVBM1GEX)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- Plantronics Push Buttons & Indicators