Shop All Headsets
Plantronics
Plantronics 213939-101 BW3325-M USB-C Headset
Mfr # 213939-101
Zoro # G603969824
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plantronics
- MFR # 213939-101
- Zoro # G603969824
- UPC # 17229173705
- Country of Origin China
- Category Headsets
Description
Blackwire 3300 Series provide a best-in-class audio experience in a headset built for enterprise deployment. Even better, workers want to wear it - so your investment pays off. The great appeal of the Blackwire 3300 Series is apparent at first sight: It has a modern, stylish design. Its microphone boom is flexible so workers can ize the fit. And the headset is fully adjustable with a comfort padded headband, pillow soft ear cushions, and 180-degree pivoting speakers. Not only that, it sounds as good as it looks - with high-quality audio you'd expect from Poly.
Features- Plantronics Blackwire 3325
- 3300 Series headset on-ear wired 3.5 mm jack USB-C
- Microphone Mounting Type : Boom
- Type : Headset
- Active Noise Canceling : Yes
- Sensitivity : 38 decibel
- Frequency Response : 100 - 10000 hertz
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- ILC Replacement for Zoll Medical M Series (M SERIES ZOLL MEDICAL)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 8 (ML8-12MP8199140171184)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- PLANTRONICS VOYAGER FOCUS (213727-02)
- PLANTRONICS Replacement Headband for the SHR2083-01 (90185-03)
- PLANTRONICS VOYAGER 5200 UC BLUETOOTH HEADSET (206110-102)
- PLANTRONICS ELARA 60 WS FOR FOCUS. NO HEADSET (212952-401)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- BLUEPARROTT S450-XT Stereo Bluetooth Headset (203582)
- INNOVERA IVR Binaural Over The Head Bluetooth Headset, Black/Silver (70003)
- Plantronics Headsets